Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC CONT. L/P 179518-1

CT CRIMP-2 REC CONT. L/P (Discontinued)

  • Mfr # 179518-1
  • Zoro # G700984102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179518-1
Zoro #
G700984102
UPC #
-
Country of Origin
Japan

Dimensions

Wire/Cable Size
26 to 22 AWG
Insulation Diameter
.0366 to .059 in

Details

Wire Contact Termination Area Plating Material
Pre-Tin
Product Type
Contact
Contact Transmits (Typical)
Signal (Data)
Operating Temperature Range
-22 to 221 °F
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Wire/Cable Type
Discrete Wire
Circuit Application
Signal
Contact Current Rating (Max)
4A
Insulation Resistance
1000 MΩ
Mating Retention
Without
Internal/External
Internal
Contact Type
Socket
Connector Mounting Type
Cable Mount
Contact Style
Dual Beam
Operating Voltage
125 VDC, 125 VAC
Contact Shape
Rectangular
Connector System
Wire-to-Wire, Wire-to-Board
Contact Mating Area Plating Material
Pre-Tin
Termination Method to Wire & Cable
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.