Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC HSG 10P NATURAL 1-179228-0

CT CRIMP-2 REC HSG 10P NATURAL (Discontinued)

  • Mfr # 1-179228-0
  • Zoro # G100956044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-179228-0
Zoro #
G100956044
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.181 in
Length
22 mm

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
125V AC/DC
Application
Power, Signal
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Hole Center to Center
2 mm
Terminal Type
Crimp
Connector Type
Receptacle
Material
Thermoplastic
Number of Contacts
10
Connector Terminates To
Wire & Cable
Current Rating
4 A
Contact Type
Socket
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.