Zoro Homepage
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC HSG 12P NATURAL 1-179228-2

CT CRIMP-2 REC HSG 12P NATURAL (Discontinued)

  • Mfr # 1-179228-2
  • Zoro # G700956062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179228-2
Zoro #
G700956062
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.181 in
Length
26 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
125V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476
Terminal Type
Crimp
Connector Type
Receptacle
Material
Thermoplastic
Hole Center to Center
2 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
4 A
Connector Terminates To
Wire & Cable
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.