
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-179228-4
Zoro #
G700955959
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.181 in
Length
30 mm
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
125V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476
Material
Thermoplastic
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
14
Flammability Rating
UL 94 V-0
Current Rating
4 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.