Zoro Homepage
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC HSG 15P NATURAL 1-179228-5

CT CRIMP-2 REC HSG 15P NATURAL (Discontinued)

  • Mfr # 1-179228-5
  • Zoro # G800956948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179228-5
Zoro #
G800956948
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.181 in
Length
32 mm

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
125V AC/DC
Application
Power, Signal
Hole Center to Center
2 mm
Terminal Type
Crimp
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Connector Type
Receptacle
Material
Thermoplastic
Contact Type
Socket
Number of Contacts
15
Current Rating
4 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.