Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC HSG 2P BLUE 2-179228-2

CT CRIMP-2 REC HSG 2P BLUE (Discontinued)

  • Mfr # 2-179228-2
  • Zoro # G200956388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-179228-2
Zoro #
G200956388
UPC #
-
Country of Origin
China

Dimensions

Height
0.26 in
Length
6 mm
Width
0.181 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Color
Blue
Standards
CSA Certified; UL E28476
Material
Thermoplastic
Max. Voltage
125V AC/DC
Current Rating
4 A
Connector Type
Receptacle
Hole Center to Center
2 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
2
Contact Type
Socket
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.