Zoro Homepage
This item is Discontinued.
Te Connectivity CT CRIMP-2 REC HSG 4P BLACK 6-179228-4

CT CRIMP-2 REC HSG 4P BLACK (Discontinued)

  • Mfr # 6-179228-4
  • Zoro # G300957339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-179228-4
Zoro #
G300957339
UPC #
-
Country of Origin
China

Dimensions

Height
0.26 in
Width
0.181 in
Length
10 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Thermoplastic
Standards
CSA Certified; UL E28476
Max. Temp.
105°C
Max. Voltage
125V AC/DC
Terminal Type
Crimp
Contact Type
Socket
Hole Center to Center
2 mm
Current Rating
4 A
Number of Contacts
4
Connector Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.