
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179228-7
Zoro #
G500956170
UPC #
-
Country of Origin
China
Dimensions
Height
6.6 mm
Width
0.181 in
Length
16 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Application
Power, Signal
Material
Thermoplastic
Color
Natural
Standards
CSA Certified; UL E28476
Hole Center to Center
2 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
125V AC/DC
Number of Contacts
7
Contact Type
Socket
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Current Rating
4 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.