
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179228-2
Zoro #
G000956281
UPC #
-
Country of Origin
China
Dimensions
Length
6 mm
Width
0.181 in
Height
0.26 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Material
Thermoplastic
Standards
CSA Certified; UL E28476
Number of Contacts
2
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Current Rating
4 A
Max. Voltage
125V AC/DC
Connector Type
Receptacle
Hole Center to Center
2 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.