Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT CRIMP TYPE REC HSG 179228-3

CT CRIMP TYPE REC HSG (Discontinued)

  • Mfr # 179228-3
  • Zoro # G200956340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179228-3
Zoro #
G200956340
UPC #
-
Country of Origin
China

Dimensions

Width
0.181 in
Height
0.26 in
Length
8 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476
Color
Natural
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2 mm
Number of Contacts
3
Max. Voltage
125V AC/DC
Contact Type
Socket
Connector Type
Receptacle
Current Rating
4 A
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.