
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179228-5
Zoro #
G300956271
UPC #
-
Country of Origin
China
Dimensions
Width
0.181 in
Length
0.472 in
Height
6.6 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Application
Power, Signal
Standards
CSA Certified; UL E28476
Material
Thermoplastic
Color
Natural
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
4 A
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Max. Voltage
125V AC/DC
Number of Contacts
5
Hole Center to Center
2 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.