This item is Discontinued.

Te Connectivity CT CRIMP TYPE REC HSG 179228-8

CT CRIMP TYPE REC HSG (Discontinued)

  • Mfr # 179228-8
  • Zoro # G400956232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179228-8
Zoro #
G400956232
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 mm
Length
18 mm
Width
0.181 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476
Material
Thermoplastic
Application
Power, Signal
Color
Natural
Number of Contacts
8
Current Rating
4 A
Max. Voltage
125V AC/DC
Contact Type
Socket
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
2 mm
Connector Type
Receptacle
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.