
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179228-9
Zoro #
G500956255
UPC #
-
Country of Origin
China
Dimensions
Length
0.787 in
Height
6.6 mm
Width
0.181 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476
Color
Natural
Material
Thermoplastic
Application
Power, Signal
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Current Rating
4 A
Number of Contacts
9
Connector Terminates To
Wire & Cable
Hole Center to Center
2 mm
Contact Type
Socket
Max. Voltage
125V AC/DC
Max. Temp.
105°C
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.