
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-179472-8
Zoro #
G201017156
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Width
0.334 in
Height
8.3 mm
Max. Single Wire Size
22 AWG
Length
22.3 mm
Minimum Single Wire Size
30 AWG
For Minimum Wire Size - Solid
30 AWG
Maximum Single Wire Size
22 AWG
Details
Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
4 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Max. Temp.
105°C
Wire Type
Discrete
Material
Polyamide
For Use With
CT Connector
Current Rating
4 A
Number of Rows
2
Number of Contacts
18
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.