
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-179472-2
Zoro #
G801018195
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Width
0.334 in
Height
8.3 mm
Max. Single Wire Size
22 AWG
Length
26.3 mm
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG
Details
Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
4 A
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
Max. Temp.
105°C
Hole Center to Center
2 mm
Wire Type
Discrete
For Use With
CT Connector
Current Rating
4 A
Number of Rows
2
Number of Contacts
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.