
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-179608-6
Zoro #
G101017256
UPC #
-
Country of Origin
China
Dimensions
Width
.334 in
Length
.797 in
Height
.271 in
Wire/Cable Size
30 to 22 AWG
Details
Housing Color
Natural
Color
Ivory
For Use With
CT Connector
Body Material
PA66
Accessory Color
Ivory
Product Type
Accessory
Operating Voltage
125 VAC
Operating Temperature Range
-22 to 221°F
Body Color
Ivory
Contact Current Rating (Max)
3A
Centerline (Pitch)
.079 in
Row-to-Row Spacing
6.5 mm
Number of Rows
2
Internal/External
Internal
Shape
Rectangular
Connector System
Wire-to-Board
Accessory Type
Holder
Number of Positions
16
Wire/Cable Type
Discrete Wire
Mating Retention
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.