
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544443-1
Zoro #
G901017289
UPC #
-
Country of Origin
United States
Dimensions
PCB Thickness (Accepted)
.039 in
Frame Width
.712 in
Pin Length
.358 in
Standoff Height
.061 in
Gap Size
.034 in
Clip Length
.055 in
Frame Thickness
.01 in
Details
Clip Type
G1
Contact Base Material
Phosphor Bronze
Clip Style
Dual-In-Line (DIL)
Product Type
Leadframe
Centerline
2.54 mm
Contact Plating Material
Pre-Tin
Solder Inlay
Without
Hold-Down Feature
Without
Contact Termination Type
Through Hole
Centerline (Pitch)
.1 in
Winding Direction
Right
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.