Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT DOUBLE ROW 16P HOLDER NATU.

  • Mfr # 1-175133-6

  • Zoro # G201017170


product price: $0.21
/ea
Sold in multiples of 800 for $168.00

Key Features

Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-175133-6
Zoro #
G201017170
UPC #
-
Country of Origin
Singapore

Dimensions

Width
0.297 in
Height
6.65 mm
Min. Single Wire Size
28 AWG
Length
20.25 mm
Max. Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Wire Type
Discrete
Material
Polyamide
Hole Center to Center
2 mm
Max. Voltage
125V AC
For Use With
CT Connector
Number of Rows
2
Current Rating
3 A
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.