CT DOUBLE ROW 22P HOLDER NATU.

  • Mfr # 2-175133-2

  • Zoro # G701018301


product price:  $0.22
/ea
Sold in multiples of 750 for $165.00

Key Features

Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-175133-2
Zoro #
G701018301
UPC #
-
Country of Origin
China

Dimensions

Width
0.297 in
Min. Single Wire Size
28 AWG
Height
6.65 mm
Length
26.3 mm
Max. Single Wire Size
24 AWG
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
Wire Type
Discrete
Max. Temp.
105°C
Hole Center to Center
2 mm
Max. Voltage
125V AC
For Use With
CT Connector
Number of Rows
2
Number of Contacts
22
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.