
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-175133-4
Zoro #
G801018225
UPC #
-
Country of Origin
China
Dimensions
Width
0.297 in
Height
6.65 mm
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
1.114 in
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG
Details
Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Max. Voltage
125V AC
For Use With
CT Connector
Material
Polyamide
Hole Center to Center
2 mm
Wire Type
Discrete
Number of Contacts
24
Number of Rows
2
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.