CT DOUBLE ROW ASSY V 18P HDR N

  • Mfr # 1-292252-8

  • Zoro # G300937614


product price:  $0.79
/ea
Sold in multiples of 88 for $69.52

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-292252-8
Zoro #
G300937614
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.94 in
Height
0.295 in
Length
10.7 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
28 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
105°C
For Use With
MT Receptacle Assembly
Hole Center to Center
2 mm
Terminal Type
Through Hole - Solder
Connector Type
Header
Wire Type
Discrete
Material
Nylon
Features
Shrouded
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
18
Current Rating
4 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.