Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT DOUBLE ROW ASSY V 20P W/BOS 2-292141-0

CT DOUBLE ROW ASSY V 20P W/BOS (Discontinued)

  • Mfr # 2-292141-0
  • Zoro # G601017060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292141-0
Zoro #
G601017060
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
25.9 mm [ 1.0197 in ]
Mating Post Length
4.7 mm [ .185 in ]
Tail Length
3.2 mm [ .126 in ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
Wire/Cable Size (AWG)
28 to 22
Wire/Cable Size (CMA)
159.8 to 642.4
Wire/Cable Size (mm²)
.08 to .33

Details

For Use With
Receptacle Assembly
Connector Type
Header
Contact Termination Area Plating Material
Tin
Wire/Cable Type
Discrete Wire
PCB Mount Alignment Type
Boss
Mating Retention
Without
PCB Mount Retention Type
Boardlocks
Applies To
Printed Circuit Board
Number of Rows
2
Row-to-Row Spacing
6.5 mm [ .256 in ]
Contact Base Material
Brass
Agency/Standard
CSA, UL
Housing Material
66 Nylon
Contact Transmits (Typical)
Signal (Data)
Shape
Rectangular
Termination Method to PC Board
Through Hole - Solder
PCB Mounting Orientation
Vertical
Contact Current Rating (A)
4
Tail Orientation
Inline
Centerline
2 mm [ .079 in ]
PCB Mount Alignment
With
Contact Type
Pin
Operating Temperature Range
-22 to 221 °C [ -30 to 105 °F ]
Mating Alignment
With
Backwall/Post Interruptions
Without
Mating Alignment Type
Polarization
Operating Voltage
125 VAC [ 125 VDC ]
Tail Plating Material
Tin
Contact Mating Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
PCB Mount Retention
With
Strain Relief
Without
Contact Design
Round Post
Product Type
Connector
Connector Style
Header
Mating Retention Type
Polarized Lock
Contact Shape
Rounded
Contact Retention
Without
Internal/External
Internal
Housing Color
Natural
Pick and Place Cover
Without
Connector System
Wire-to-Board
Header Type
Shrouded
Number of Positions
20
PCB Mounting Style
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.