
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-292141-8
Zoro #
G901016909
UPC #
-
Country of Origin
China
Dimensions
Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
33.9 mm [ 1.334 in ]
Wire/Cable Size (AWG)
28 to 22
Wire/Cable Size (mm²)
.08 to .33
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
Mating Post Length
4.7 mm [ .185 in ]
Tail Length
3.2 mm [ .126 in ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
Wire/Cable Size (CMA)
159.8 to 642.4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.