Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT DOUBLE ROW ASSY V 30P W/BOS 3-292141-0

CT DOUBLE ROW ASSY V 30P W/BOS (Discontinued)

  • Mfr # 3-292141-0
  • Zoro # G801017891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292141-0
Zoro #
G801017891
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
35.9 mm [ 1.4134 in ]
Mating Post Length
4.7 mm [ .185 in ]
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
Wire/Cable Size (mm²)
.08 to .33
Wire/Cable Size (AWG)
28 to 22
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Tail Length
3.2 mm [ .126 in ]
Wire/Cable Size (CMA)
159.8 to 642.4

Details

For Use With
Receptacle Assembly
Connector Type
Header
Contact Termination Area Plating Material
Tin
Centerline
2 mm [ .079 in ]
Connector System
Wire-to-Board
PCB Mounting Style
Through Hole
Housing Color
Natural
Header Type
Shrouded
Number of Positions
30
Tail Plating Material
Tin
Contact Design
Round Post
Contact Type
Pin
Shape
Rectangular
Housing Material
66 Nylon
Strain Relief
Without
UL Flammability Rating
UL 94V-0
Contact Base Material
Brass
Contact Retention
Without
Backwall/Post Interruptions
Without
Number of Rows
2
Termination Method to PC Board
Through Hole - Solder
PCB Mount Retention Type
Boardlocks
Pick and Place Cover
Without
Tail Orientation
Inline
PCB Mount Retention
With
Mating Alignment
With
Applies To
Printed Circuit Board
Contact Shape
Rounded
Row-to-Row Spacing
6.5 mm [ .256 in ]
Contact Transmits (Typical)
Signal (Data)
Product Type
Connector
Internal/External
Internal
Connector Style
Header
Operating Voltage
125 VAC [ 125 VDC ]
Wire/Cable Type
Discrete Wire
PCB Mounting Orientation
Vertical
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-22 to 221 °C [ -30 to 105 °F ]
Agency/Standard
CSA, UL
PCB Mount Alignment Type
Boss
Contact Current Rating (A)
4
Mating Retention
Without
Mating Retention Type
Polarized Lock
Mating Alignment Type
Polarization
PCB Mount Alignment
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.