Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT MT REC ASSY 4P GRAY

  • Mfr # 2-179694-4

  • Zoro # G201042882


product price: $0.50
/ea
Sold in multiples of 180 for $90.00

Key Features

Material
Glass-Filled PBT
Number of Rows
1
Hole Center to Center
2 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-179694-4
Zoro #
G201042882
UPC #
-
Country of Origin
China

Details

Material
Glass-Filled PBT
Number of Rows
1
Hole Center to Center
2 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.