Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT MT REC ASSY 5P GRAY 2-179694-5

CT MT REC ASSY 5P GRAY (Discontinued)

  • Mfr # 2-179694-5
  • Zoro # G801042909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-179694-5
Zoro #
G801042909
UPC #
-
Country of Origin
China

Details

Material
Glass-Filled PBT
Number of Rows
1
Hole Center to Center
2 mm
Number of Contacts
5
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.