
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292161-2
Zoro #
G300938406
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
28 AWG
Width
0.141 in
Height
0.267 in
Length
5.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.