CT P/HDR BOX V 13P YELLOW

  • Mfr # 5-292132-3

  • Zoro # G100940234


product price:  $2.29
/ea
Sold in multiples of 200 for $458.00

Key Features

Color
Yellow
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-292132-3
Zoro #
G100940234
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
6.8 mm
Length
27.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Yellow
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Features
Shrouded
Terminal Type
Through Hole - Solder
Connection Material
Brass
Material
Nylon
Max. Temp.
105°C
Wire Type
Discrete
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
4 A
Number of Contacts
13
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.