Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT POST HDR ASSY 6P IN-TUBE BL

  • Mfr # 292171-6

  • Zoro # G500938565


product price: $1.35
/ea
Sold in multiples of 90 for $121.50

Key Features

Type
Header
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292171-6
Zoro #
G500938565
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Width
0.157 in
Height
0.307 in
Length
14 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyamide
Features
With Backwall/Post Interruptions; Partially Shrouded
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
2 mm
Connection Material
Brass
Wire Type
Discrete
For Use With
Printed Circuit Board
Connector Type
Header
Number of Rows
1
Current Rating
4 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.