Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT POST HDR ASSY 6P IN-TUBE BL 292172-6

CT POST HDR ASSY 6P IN-TUBE BL (Discontinued)

  • Mfr # 292172-6
  • Zoro # G300938758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292172-6
Zoro #
G300938758
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Width
0.157 in
Height
0.307 in
Length
14 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
For Use With
Printed Circuit Board
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Hole Center to Center
2 mm
Features
With Backwall/Post Interruptions; Partially Shrouded
Connector Type
Header
Wire Type
Discrete
Terminal Type
Surface Mount
Number of Rows
1
Number of Contacts
6
Current Rating
4 A
Contact Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.