Zoro Homepage
This item is Discontinued.
Te Connectivity CT POST HDR ASSY 9P IN-TUBE BL 292172-9

CT POST HDR ASSY 9P IN-TUBE BL (Discontinued)

  • Mfr # 292172-9
  • Zoro # G000938805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292172-9
Zoro #
G000938805
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Width
0.157 in
Height
7.8 mm
Max. Single Wire Size
22 AWG
Length
20 mm
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Backwall/Post Interruptions; Panel Mount Feature; Partially Shrouded
Material
Glass-Filled Polyamide
Connection Material
Brass
Wire Type
Discrete
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Max. Temp.
105°C
Contact Type
Pin
Current Rating
4 A
Number of Contacts
9
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.