Zoro Homepage
This item is Discontinued.
Te Connectivity CT REC HSG 13P CRIMP TYPE WHIT 1-353908-3

CT REC HSG 13P CRIMP TYPE WHIT (Discontinued)

  • Mfr # 1-353908-3
  • Zoro # G500955432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-353908-3
Zoro #
G500955432
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
6 mm
Width
0.141 in
Length
21 mm
Max. Insulation Dia.
0.041 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Connector Type
Receptacle
Terminal Type
Crimp
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Material
Nylon
Connector Terminates To
Wire & Cable
Current Rating
3 A
Number of Contacts
13
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.