
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-353908-5
Zoro #
G400955457
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
6 mm
Width
0.141 in
Length
24 mm
Max. Insulation Dia.
0.041 in
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Material
Nylon
Max. Temp.
105°C
Terminal Type
Crimp
Standards
CSA Certified; UL E28476
Connector Type
Receptacle
Hole Center to Center
1.5 mm
Flammability Rating
UL 94 V-0
Number of Contacts
15
Current Rating
3 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.