CT REC HSG 20P CRIMP TYPE BLU

  • Mfr # 8-353908-0

  • Zoro # G000957424


product price:  $0.74
/ea
Sold in multiples of 250 for $185.00

Key Features

Number of Rows
1
Material
Nylon
Length
31.5 mm
Color
Blue
Width
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-353908-0
Zoro #
G000957424
UPC #
-
Country of Origin
China

Dimensions

Length
31.5 mm
Width
0.141 in
Height
0.236 in
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Color
Blue
Standards
CSA Certified; UL E28476
Number of Contacts
20
Connector Type
Receptacle
Current Rating
3 A
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Max. Voltage
50V AC/DC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.