Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT REC HSG 3P CRIMP TYPE WHITE 353908-3

CT REC HSG 3P CRIMP TYPE WHITE (Discontinued)

  • Mfr # 353908-3
  • Zoro # G800957341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353908-3
Zoro #
G800957341
UPC #
-
Country of Origin
China

Dimensions

Length
6 mm
Height
0.236 in
Width
0.141 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476
Color
Natural
Material
Nylon
Current Rating
3 A
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Max. Voltage
50V AC/DC
Number of Contacts
3
Terminal Type
Crimp
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.