Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT RELAY HDR ASSY FREE HANGING

  • Mfr # 292156-4

  • Zoro # G000938409


product price: $0.60
/ea
Sold in multiples of 139 for $83.40

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292156-4
Zoro #
G000938409
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.236 in
Height
0.472 in
Length
11.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Backwall/Post Interruptions; Shrouded
Connection Material
Brass
Wire Type
Discrete
Connector Type
Header
For Use With
Crimp Type II Connector, MT Connector
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
2 mm
Current Rating
4 A
Number of Contacts
4
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.