
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544210-2
Zoro #
G601037068
UPC #
-
Country of Origin
United Kingdom
Dimensions
PCB Thickness (Accepted)
.063 in
Gap Size
.054 in
Frame Width
.712 in
Standoff Height
.067 in
Frame Thickness
.01 in
Pin Length
.338 in
Clip Length
.071 in
Details
Centerline
2.54 mm
Contact Plating Material
Pre-Tin
Contact Termination Type
Through Hole
Product Type
Leadframe
Hold-Down Feature
Without
Solder Inlay
Without
Clip Type
Y1
Clip Style
Single-In-Line (SIL)
Centerline (Pitch)
.1 in
Winding Direction
Right
Contact Base Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.