
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2149159-1
Zoro #
G101042678
UPC #
-
Country of Origin
China
Dimensions
Height
16.37 mm
Details
Item
Receptacle Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Finish
Tin Over Nickel
For Use With
CXP Cable Assembly
Material
Liquid Crystal Polymer
Features
Sealable
Connector Type
Receptacle
Current Rating
0.5 A
Number of Ports
1
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Number of Contacts
84
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.031 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.