Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CXP RCPT KIT W/LIGHT PIPE & HEAT SINK 2149159-3

CXP RCPT KIT W/LIGHT PIPE & HEAT SINK (Discontinued)

  • Mfr # 2149159-3
  • Zoro # G401042637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149159-3
Zoro #
G401042637
UPC #
-
Country of Origin
China

Dimensions

Height
16.37 mm

Details

Item
Receptacle Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Material
Liquid Crystal Polymer
Finish
Tin Over Nickel
For Use With
CXP Cable Assembly
Features
Sealable
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Current Rating
0.5 A
Terminal Type
Through Hole - Press-Fit
Number of Contacts
84
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.