
CXP RCPT KIT W/LIGHT PIPE & HEAT SINK (Discontinued)
- Mfr # 2149159-5
- Zoro # G901042649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2149159-5
Zoro #
G901042649
UPC #
-
Country of Origin
United States
Dimensions
Height
16.37 mm
Details
Item
Receptacle Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Features
Sealable
Material
Liquid Crystal Polymer
Finish
Tin Over Nickel
For Use With
CXP Cable Assembly
Number of Contacts
84
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Number of Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.