
CXP RCPT KIT W/LIGHT PIPE & HEAT SINK (Discontinued)
- Mfr # 2149159-7
- Zoro # G101042630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2149159-7
Zoro #
G101042630
UPC #
-
Country of Origin
China
Dimensions
Height
23.5 mm
Details
Item
Receptacle Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Finish
Tin Over Nickel
Features
Sealable
Material
Liquid Crystal Polymer
For Use With
CXP Cable Assembly
Hole Center to Center
0.8 mm
Number of Contacts
84
Number of Ports
1
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Flash over Palladium Nickel
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.