
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734344-2
Zoro #
G201040390
UPC #
-
Country of Origin
China
Dimensions
Hole Dia.
0.126 in
Details
Item
Connector
For Use With
Printed Circuit Board
Material
Thermoplastic
Finish
Nickel Plated
Color
Blue
Contact Finish
Gold Plated; Tin over Nickel
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
3
Hole Center to Center
2.29 mm
Number of Contacts
15
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.