D Subminiature Connector, 78 Contact(S), Female, Crimp Terminal, Hole .115-.125, Receptacle

  • Mfr # 206505-4

  • Zoro # G305789843


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Connector Type
Receptacle
Finish
Gold Plated
Number of Contacts
78
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206505-4
Zoro #
G305789843
UPC #
-
Country of Origin
United States

Details

Item
Connector
Material
Brass
Connector Type
Receptacle
Finish
Gold Plated
Number of Contacts
78
Contact Type
Socket
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.