This item is Discontinued.

Te Connectivity D2P.LP.ASSY.184P.DDR.2.5V.103 PB FREE 5390402-1

D2P.LP.ASSY.184P.DDR.2.5V.103 PB FREE (Discontinued)

  • Mfr # 5390402-1
  • Zoro # G501069091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5390402-1
Zoro #
G501069091
UPC #
-
Country of Origin
China

Details

Item
Socket
For Use With
Printed Circuit Board
Material
High Temperature Nylon
Color
Black
Features
With Center Post
Contact Finish
Gold Plated; Matte Tin over Nickel
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Number of Contacts
184
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.