Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, PCB

  • Mfr # 4-1462033-5

  • Zoro # G700979825


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
2 A
Contact Material
Nickel-Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1462033-5
Zoro #
G700979825
UPC #
-
Country of Origin
Unknown

Dimensions

Width
.354 in
Length
14 in
Height
.197 in
Dimensions (L x W x H) (Approximate)
.551 x .354 x .196 in

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
2 A
Contact Material
Nickel-Titanium
Contact Plating Material
Gold
Coil Power Rating (DC)
100 mW
Contact Number of Poles
2
Environmental Category of Protection
RTIII
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Coil Type
Bistable, 1 Coil
Contact Limiting Short-Time Current
2A
Contact Current Class
0 to 2 A
Contact Limiting Making Current
2A
Insulation Initial Dielectric Between Contacts and Coil
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Switching Load (Min)
.1mA @ .0001V
Contact Voltage Rating
250 VAC, 220 VDC
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Contact Arrangement
2 Form C (CO)
Performance Type
Standard
Contact Switching Voltage (Max)
250 VAC, 220 VDC
Environmental Ambient Temperature Class
70 to 85°C
Contact Limiting Continuous Current
2A
Contact Current Rating
2A
Coil Magnetic System
Bistable, 1 Coil
Coil Power Rating Class
50 to 300 mW
Actuating System
DC
Contact Special Features
Bifurcated/Twin Contacts
Voltage Standing Wave Ration (HF Parameter)
1.45 @ 900MHz, 1.07 @ 100MHz
Coil Resistance
1440 Ω
Environmental Ambient Temperature (Max)
85°C
Insulation Initial Resistance
1000000 MΩ
Contact Limiting Breaking Current
2A
Insertion Loss (HF Parameter)
­.25dB @ 900MHz, .02dB @ 100MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.