Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3100S DYNAMIC W-T-W TAB HSG

  • Mfr # 1-177648-7

  • Zoro # G700955171


product price: $1.89
/ea
Sold in multiples of 43 for $81.27

Key Features

Color
Black
Number of Rows
1
Series
3000
Max. Voltage
250V AC/DC
Height
33.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-177648-7
Zoro #
G700955171
UPC #
-
Country of Origin
Japan

Dimensions

Height
33.6 mm
Width
0.499 in
Length
44.62 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Series
3000
Max. Voltage
250V AC/DC
Hole Center to Center
3.81 mm
Connector Type
Plug
Green Environmental Attribute
Halogen Free
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Number of Contacts
8
Contact Type
Tab
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.