
D3200 FMLB REC STRAIN RELIEF KIT 4P RR (Discontinued)
- Mfr # 1-2303376-1
- Zoro # G200945146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2303376-1
Zoro #
G200945146
UPC #
-
Country of Origin
Japan
Dimensions
Width
22.2 mm
Details
Color
Black
Connector Type
Housing
Housing Material
PBT GF15
Row-to-Row Spacing
.299 in
Number of Positions
4
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Power
Connector System
Wire-to-Board
Contact Type
Socket
Insertion Force
9.8 Newton
Number of Rows
2
Shunts/Shorting Bars
Without
Operating Voltage
600 VDC, 600 VAC
Multiple Contact Types
Without
Operating Temperature Range
-55 “ 105 °C
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
15 A
Connector Style
Receptacle
Centerline (Pitch)
.2 in
Housing Color
Black
Product Type
Connector
Contact Layout
Matrix
Series Number
3000
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.