Zoro Homepage
This item is Discontinued.
Te Connectivity D3950 HDR 11POS 1ROW X KEY 1-2229803-1

D3950 HDR 11POS 1ROW X KEY (Discontinued)

  • Mfr # 1-2229803-1
  • Zoro # G100937371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2229803-1
Zoro #
G100937371
UPC #
-
Country of Origin
China

Dimensions

Width
0.712 in
Height
12 mm
Length
3.22 in

Details

Item
Connector
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
14.5 A
Series
3000
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.295 in
For Use With
Receptacle Housing
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
Features
Shrouded
Contact Type
Tab
Contact Finish
Gold Plated
Current Rating
14.5 A
Number of Rows
1
Number of Contacts
11
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.