Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity D3950 HDR 6POS 2ROW 2229806-1

D3950 HDR 6POS 2ROW (Discontinued)

  • Mfr # 2229806-1
  • Zoro # G300939007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2229806-1
Zoro #
G300939007
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
20.4 mm
Length
25.2 mm

Details

Item
Connector
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Series
3950
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
0.295 in
Features
Shrouded
Connector Type
Header
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
Receptacle Housing
Contact Finish
Gold Plated
Number of Contacts
6
Number of Rows
2
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.