Zoro Homepage
This item is Discontinued.
Te Connectivity D3950 REC 3POS 1ROW X KEY MARKED 3-2229794-1

D3950 REC 3POS 1ROW X KEY MARKED (Discontinued)

  • Mfr # 3-2229794-1
  • Zoro # G301043741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2229794-1
Zoro #
G301043741
UPC #
-
Country of Origin
China

Dimensions

Width
0.999 in
Height
9.7 mm
Length
80.2 mm

Details

Item
Connector
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Series
3000
Color
Black
Contact Type
Socket
Current Rating
14.5 A
Hole Center to Center
0.295 in
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.